DESCRIPTION

  • A longer bolt is available to use on sinks up to 2 3/4" thick (part number G106000)
  • Color matched to popular sink models
  • Mounts on sinks up to 5/8'' thick
  • Resistant to chipping and scratching

JB Products Basket Strainer Accessory in Matte Black

JJBX102M

Strainer Size:

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Material
Celcon, Plastic
Strainer Size
3 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS