Basket Strainer Assembly in White

You last purchased this on
 
JB Products

Basket Strainer Assembly in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
JB Products

Basket Strainer Assembly in White

  • Fast #
  • Part #JJBX101M
  • Item #3975283
  • Manufacturer Part #JBX101M
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Drain Component Type:
Strainer
IAPMO Listed -:
No
Length:
3-3/8 in