Brass Tub Spout with Diverter

Part #J1394Z  |  Item #5098116  |  Manufacturer Part #1394Z

Call for Pricing EACH

Material:

Brass
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Faucet Part Type: Tub Spout

GSA Approved: No

IAPMO Listed: No

Material: Brass

NSF Certified: No

WaterSense Labeled: No