Metal and Plastic Basket Strainer
Metal and Plastic Basket Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This is a two piece strainer with metal trim and a plastic base
- It is assembled with a center bolt and will mount on sinks up to 5/8" thick
- Kitchen strainer brushed SS, clam shell
- A replacement basket is available part number JBX146
- A longer bolt is available to use on sinks up to 2-3/4" thick, part number G106000
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Diameter:
- 4-1/2 in
- Height:
- 3-3/8 in
- IAPMO Listed -:
- No
- Material:
- Metal, Plastic
- Origin:
- Domestic