DESCRIPTION

  • Tubular bath waste lift and turn

JB Products PVC Lift and Turn Shoe Outlet Waste and Overflow Drain

J771PVCBG

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Plastic
Material Type
PVC

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY