DESCRIPTION

  • Includes Trap Arm

JB Products PVC P-Trap with Trap Arm Polished Chrome

JA808

Inside Diameter:

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPSM
End Connection 2
NPSM
Inside Diameter
1-1/2 in
Material
Plastic
Material Type
PVC

Starting at
Call for Pricing
  • QUANTITY