JB Products
Series JB300 2 in. Basket Strainer Less Tailpiece in Polished Chrome
Part #JJB300 | Item #3622959 | Manufacturer Part #JB300
Product Details
- Fits 2" and 2 1/2" openings
- Shut off function on basket
Specifications
Collection: Series JB300
Color Finish: Polished Chrome
Color Finish Category: Chromes
Material: Cast Brass
Strainer Size: 3-3/8 in