3 in. Basket Strainer Accessory in Matte Black

You last purchased this on
 
JB Products

Series JBX102M 3 in. Basket Strainer Accessory in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
JB Products

Series JBX102M 3 in. Basket Strainer Accessory in Matte Black

  • Fast #
  • Part #JJBX102M
  • Item #3923525
  • Manufacturer Part #JBX102M
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mounts on sinks up to 5/8'' thick
  • A longer bolt is available to use on sinks up to 2 3/4" thick (part number G106000)
  • Color matched to popular sink models
  • Resistant to chipping and scratching
  • Requires Certification

Documents


Specifications

Collection:
Series JBX102M
Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Celcon Plastic
Strainer Size:
3-1/8 in