1 gal. Pink Leak Detector
Big Bubble 1 gal. Pink Leak Detector
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Non-corrosive, non-freezing, and non-toxic
- Not recommended for oxygen systems
- Gas leak detector-spray formula
- Water Soluble polymer detects large and small leaks by forming bubbles which remain for up to 10 minutes
- Will not cause corrosion or deterioration of metal, copper, brass or plastic
- Iridescent blue
- Non-soap base
- Large bubble
Documents
Specifications
- ASTM:
- ASTM G188-05
- Average Life:
- 3 yr
- Collection:
- Big Bubble
- Color:
- Blue
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Maximum Temperature:
- 212
- Minimum Temperature:
- -8
- Origin:
- Domestic
- SCAQMD Compliant:
- Yes
- Size:
- 1 gal