1 pt. Tracing and Pipe Systems Leak Detector in Green
Fast-Trac 1 pt. Tracing and Pipe Systems Leak Detector in Green
Frequently Purchased Together
Product Details
- Super concentrated
- Nontoxic and biodegradable
- Highly visible fluorescent green color
- Detect toilet tank leaks
- Trace cross connections
- Examine water movement
- Trace water, sewage or septic lines
- Detect leaks in sewage systems
- Dissolves rapidly and provides a vivid fluorescent color detectable in murky water, sewage and effluent.
Documents
Specifications
- Application:
- Tracing, Leak Detection, Pipe Systems
- Average Life:
- 3 yr
- CARB OTC LEED Compliant:
- No
- Collection:
- Fast-Trac
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- IAPMO Listed -:
- No
- Maximum Temperature:
- 212
- Minimum Temperature:
- 32
- NSF Certified:
- No
- Origin:
- Domestic
- SCAQMD Compliant:
- Yes
- Size:
- 1 pt
- Temperature Range:
- 32 to 130 Deg F
- Tool Type:
- Leak Detector