Marking Paint in Red
Pro-Stripe Marking Paint in Red
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Heavy duty industrial paint with a water base formula that is fast drying, durable and non-clogging.
- Use in marking construction, excavation sites, underground utilities, landscaping etc.
- Pro-Stripe APWA Inverted Marking Paint with easy trigger cap
- Non-clogging Spray Tip
- Fast drying
- Durable long lasting finish
- Lead free
- Will not wash away or damage grass
- Made in the USA
Documents
Specifications
- Application:
- Marking
- Average Life:
- 3 yr
- CARB OTC LEED Compliant:
- No
- Collection:
- Pro-Stripe
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Maximum Temperature:
- 120
- Origin:
- Domestic
- Product Type:
- Marking Spray, Striping Paint
- SCAQMD Compliant:
- Yes
- Size:
- 17 oz