Mason Twine in Yellow

You last purchased this on
 
WHITLAM

Plumb-Pro® Mason Twine in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
WHITLAM

Plumb-Pro® Mason Twine in Yellow

  • Fast #
  • Part #WHI46
  • Item #1402693
  • Manufacturer Part ##46
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Yellow Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rot proof
  • High strength for use as chalk line, plumb line or lead line.
  • Unaffected by cement
  • Rolls individually wrapped in clear plastic
  • Requires Certification

Specifications

Application:
Construction, Plumbing
Collection:
Plumb-Pro®
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Length:
275 ft
Material:
Plastic
Material Type:
Nylon
Origin:
Domestic