1 qt Pipe Gasket Lubricant

You last purchased this on
 
WHITLAM

Pipe Slime™ 1 qt Pipe Gasket Lubricant

This product requires certification to purchase.
Brand image
You last purchased this on
 
WHITLAM

Pipe Slime™ 1 qt Pipe Gasket Lubricant

  • Fast #
  • Part #WSLIME32
  • Item #4601431
  • Manufacturer Part #SLIME32
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Will not promote bacterial growth
  • Safe to use on all metal, plastic and rubber gasketed pipe.
  • Emulsified polymer based lubricant that is specially formulated to prevent turbidity, taste and/or odor problems in new water main installations.
  • Works well on wet or dry surfaces and suitable for use on potable water systems.
  • Easily flushes from the system
  • Easy cleanup
  • Water soluble
  • Stays in paste form in high temperatures
  • Made in the USA
  • Excellent for jobs in all weather conditions.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/NSF Standards 60/61
Average Life:
3 yr
CARB OTC LEED Compliant:
No
Collection:
Pipe Slime™
Color:
Green
Color Finish Category:
Greens
Color Finish Name:
Green
Maximum Temperature:
150
Minimum Temperature:
0
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Product Type:
Lubricant
SCAQMD Compliant:
Yes
Size:
1 qt
Temperature Range:
0 to 140 Deg F