• Cart

DESCRIPTION

  • Allows for immediate pressure testing
  • Aqua Blue Medium Bodied cement
  • Fast Set - approx. 20 sec.
  • For use on all classes of PVC pressure pipe, except Sch. 80
  • Great for flexible PVC
  • Ideal for Pool/Spa installations and repairs
  • Low VOC
  • Made in the USA
  • One Step Cement
  • Works well on wet pipe

J.C. Whitlam PVC Cement in Aqua Blue

WSB

Size:

SPECIFICATIONS

ASTM Specifications
ASTM D-2564
CARB OTC LEED Compliant
No
Color
Blue
GSA Approved
No
IAPMO Listed
No
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Size
1 pt

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS