1-1/4 x 5 in. Bolt Black Electrocoated Epoxy Steel Coupling
Model #201 1-1/4 x 5 in. Bolt Black Electrocoated Epoxy Steel Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Available for cast iron and other pipe in sizes 14" and larger
- JCM 201 couplings - sizes 1/2" through 12" will now be furnished standard with new, black "ECoat" electrocoat epoxy
- Steel couplings for joining steel, galvanized, PVC and other pipe with standard steel dimensions 1/2" - 24"
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI A21.11, ANSI C219
- ASTM:
- ASTM A-242, ASTM A-307, ASTM A-36, ASTM A-512, ASTM A-53, ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-111, AWWA C-213, AWWA C-219
- Application:
- Galvanized Pipe, PVC Pipe, Steel Pipe
- Clean Bagged:
- No
- Coating:
- Black Electrocoated Epoxy
- Collection:
- Model #201
- Diameter - Outside:
- 1-33/50 in
- End Connection 1:
- Bolt
- End Connection 2:
- Bolt
- End Connections:
- Bolt
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed -:
- No
- Length:
- 5 in
- Material:
- Steel
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- Thickness:
- 0.138 in
- UL Listed:
- No
- Weight:
- 4 lb