DESCRIPTION

JCM Industries 5 in. Bolt Steel Coupling 1-33/50 in. OD

J201016601

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Bolt
End Connection 2
Bolt
End Connections
Bolt
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Length
5 in
Material
Steel
Outside Diameter
1-33/50 in
Size
1-1/4 in
Type
Straight