JCM Industries
1 x 5 in. Bolt Steel Coupling 1-8/25 in. OD
Part #J201013201 | Item #1195181 | Manufacturer Part #201-013201
All Sizes
Sizes
Product Details
Documents
Specifications
End Connection 1: Bolt
End Connection 2: Bolt
End Connections: Bolt
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Fitting Type: Straight
Length: 5 in
Material: Steel