DESCRIPTION

JCM Industries 10 in. CC Coated Wide Body Service Saddle

J4051140XCC

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-800
Coating
Fusion Plastic
End Connection 1
CC
End Connections
CC
Fits Pipe Size
10 in
Material
Ductile Iron
Maximum Pressure
250 psi
Range in
11.10 in - 11.40 in
Tap Size
2 in

Starting at
Call for Pricing
  • QUANTITY