DESCRIPTION

JCM Industries 10 in. IPS Coated Wide Body Service Saddle

J4051225XIP

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-800
Coating
Fusion Plastic
End Connection 1
IPS
End Connections
IPS
Fits Pipe Size
10 in
Material
Ductile Iron
Maximum Pressure
250 psi
Range in
11.00 in - 12.25 in
Tap Size
2 in

Starting at
Call for Pricing
  • QUANTITY