DESCRIPTION

JCM Industries 10 x 1-1/4 in. IPS Coated Wide Body Service Saddle

J4051110X10IP

Manufacturer Part #: 405-1110X10IP

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-800
Coating
Fusion Plastic
End Connections
IPS
Fits Pipe Size
10 in
Maximum Pressure
250 psi
Range in
10.75 in - 11.10 in
Tap Size
1-1/4 in

Print