DESCRIPTION

JCM Industries 12 in. Stainless Steel Patch Clamp 6.63 in. OD

J110066312

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Fits Pipe Size
6 in
Length
12 in
Material
Stainless Steel