DESCRIPTION

JCM Industries 12 in. Stainless Steel Patch Clamp 8.63 in. OD

J110086312

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Fits Pipe Size
8 in
Length
12 in
Material
Stainless Steel