12 in. 304 Stainless Steel Clamp

You last purchased this on
 
JCM Industries

Model 161 12 in. 304 Stainless Steel Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
JCM Industries

Model 161 12 in. 304 Stainless Steel Clamp

  • Fast #
  • Part #J161132012
  • Item #4292820
  • Manufacturer Part #161-1320-12
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • All stainless construction is suitable for hot, acidic or corrosive environments
  • Sizes 2 in. - 12 in.
  • All stainless steel fabricated repair clamp provides full circumferential seal and wide range
  • Requires Certification

Specifications

ASTM:
ASTM D-2000
Clean Bagged:
No
Collection:
Model 161
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
Fits Pipe Size:
12 in
Fitting Type:
Clamp, Straight
Length:
12 in
Material:
Stainless Steel, Rubber
Material Type:
304, SBR
NSF:
NSF 372, NSF 61 Annex G
NSF Certified:
Yes
Range (in):
13.10 in - 13.50 in
Weight:
20 lb