JCM Industries
17 in. Box Wrench
Part #J904 | Item #1784901 | Manufacturer Part #904
$95.50
EACH
Length:
17 inProduct Details
- Two common sizes on the wrench fit standard flange bolts and equipment
- Tighten long bolts and nuts on all thread rod without bottoming out
- Spin nuts tight with knurled socket
- Easily cleaned without disassembly
- Made in USA
- Eliminate having to search for missing sockets, or not having the right size socket
- By incorporating specific design points, these wrenches eliminate problems such as missing sockets, bottoming out on long bolts and not having the right size socket
Specifications
Application: Water
Color Finish: Polished Chrome
Length: 17 in
Maximum Capacity: 3/4 in
Number of Tools Included: 1
Pipe Capacity: 1-1/8 in
Socket Size: [1-1/8 in, 15/16 in]
Wrench Type: Box