2-1/2 x 5 in. Bolt Steel Coupling 2-87/100 in. OD

Part #J201028801  |  Item #1248260  |  Manufacturer Part #201-028801

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

End Connection 1: Bolt

End Connection 2: Bolt

End Connections: Bolt

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Length: 5 in

Material: Steel