DESCRIPTION

JCM Industries 5 in. Bolt Steel Coupling 2-87/100 in. OD

J201028801

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Bolt
End Connection 2
Bolt
End Connections
Bolt
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
Length
5 in
Material
Steel
Outside Diameter
2-87/100 in