DESCRIPTION

JCM Industries 2 in. IPS Coated Wide Body Service Saddle

J4050238XIP

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-800
Coating
Fusion Plastic
End Connection 1
IPS
End Connections
IPS
Fits Pipe Size
2 in
Material
Ductile Iron
Maximum Pressure
250 psi
Range in
2.35 in - 2.63 in
Tap Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY