3 x 5 in. Bolt Steel Coupling 3-1/2 in. OD
3 x 5 in. Bolt Steel Coupling 3-1/2 in. OD
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Bolt
- End Connection 2:
- Bolt
- End Connections:
- Bolt
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Length:
- 5 in
- Material:
- Steel