3/4 x 5 in. Bolt Steel Coupling 1-1/20 in. OD

Part #J201010501  |  Item #2481805  |  Manufacturer Part #201-010501

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 3/4 in

    Part #J201010501 | Item #2481805 | Mfr. Part #201-010501

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

End Connection 1: Bolt

End Connection 2: Bolt

End Connections: Bolt

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Length: 5 in

Material: Steel