DESCRIPTION

JCM Industries Bolt Steel Coupling 4-5/10 in. OD

J201045001

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Bolt
End Connection 2
Bolt
End Connections
Bolt
Fitting Size 1
4 in
Fitting Size 2
5 in
Length
5 in
Material
Steel
Outside Diameter
4-1/2 in
Size
4 in
Type
Straight