• Cart

DESCRIPTION

JCM Industries 4 in. CC Coated Wide Body Service Saddle

J4050480XCC

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-800
Coating
Fusion Plastic
End Connection 1
CC
End Connections
CC
Fits Pipe Size
4 in
Material
Ductile Iron
Maximum Pressure
250 psi
Range in
4.50 in - 4.80 in
Tap Size
2 in

Starting at
Call for Pricing
  • QUANTITY