4 in. Mechanical Joint Stainless Steel Tapping Sleeve

You last purchased this on
 
JCM Industries

4 in. Mechanical Joint Stainless Steel Tapping Sleeve

This product requires certification to purchase.
Brand image
You last purchased this on
 
JCM Industries

4 in. Mechanical Joint Stainless Steel Tapping Sleeve

  • Fast #
  • Part #J4321110X4
  • Item #4292946
  • Manufacturer Part #432-1110X4
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI C228, ANSI 61
ASTM:
ASTM D-2000
AWWA:
AWWA C-228
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
10 in
Fitting Type:
Straight
MSS:
MSS SP-60
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
150
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Range (in):
11.00 in - 11.40 in
Tap Size:
4 in