4 in. Mechanical Joint Stainless Steel Tapping Sleeve
4 in. Mechanical Joint Stainless Steel Tapping Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-2000
- AWWA:
- AWWA C-207
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Straight
- MSS:
- MSS SP-124
- Material:
- Stainless Steel
- Maximum Temperature:
- 150
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Range (in):
- 4.74 in - 5.00 in
- Tap Size:
- 4 in