• Cart

DESCRIPTION

JCM Industries 8 in. IP Ductile Iron Electro-Galvanized Double Strap Saddle

J4020905XIP

Tap Size:

SPECIFICATIONS

Coating
Electro Galvanized
End Connection 1
IP
End Connections
IP
Fits Pipe Size
8 in
Material
Ductile Iron, Stainless Steel
NSF Certified
No
Range in
8.63 in - 9.05 in
Tap Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY