8 in. Mechanical Joint Stainless Steel Tapping Sleeve

You last purchased this on
 
JCM Industries

8 in. Mechanical Joint Stainless Steel Tapping Sleeve

This product requires certification to purchase.
Brand image
You last purchased this on
 
JCM Industries

8 in. Mechanical Joint Stainless Steel Tapping Sleeve

  • Fast #
  • Part #J4320905X8
  • Item #4293004
  • Manufacturer Part #432-0905X8
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
8 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
304L
Range (in):
8.98 in - 9.37 in
Tap Size:
8 in