8 in. Stainless Steel Tapping Sleeve

You last purchased this on
 
JCM Industries

8 in. Stainless Steel Tapping Sleeve

This product requires certification to purchase.
Brand image
You last purchased this on
 
JCM Industries

8 in. Stainless Steel Tapping Sleeve

  • Fast #
  • Part #J4320900X8
  • Item #1811652
  • Manufacturer Part #432-0900X8
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Full circumferential seal-the extra bolting power assures the gasket will seal the full circumference of the pipe, this provides insurance against beam breaks in size on size taps, molded in recessed bridge plate assures even gasket pressure throughout the range of the sleeve
  • Stronger yet lighter than cast sleeves-extra strength eliminates possible cracking of the sleeve or flange
  • Extra bolting power-the true tapping sleeve design of this sleeve incorporates replaceable, self-aligning bolts, which facilitate conversion of high bolt torques to high gasket pressure, can be torque to 125 ft. lbs, this increases gasket sealing pressure and pressure holding capability
  • Extra wide for support and stability - extra width and heavier neck and body material provide extra reinforcement of the outlet and extra stability during the tapping process
  • Reduced weight speeds installation and reduces the load placed on the pipe
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM D-2000
AWWA:
AWWA C-223, AWWA C-228
Fits Pipe Size:
8 in
Fitting Type:
Straight
MSS:
MSS SP-60, MSS SP-124
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Range (in):
8.6 in - 9.05 in
Tap Size:
8 in