• Cart

DESCRIPTION

JCM Industries 8 in. Steel Clamp 8.54 - 8.94 in. OD

J1010863

Length:

SPECIFICATIONS

Fits Pipe Size
8 in
Length
12 in
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY