9-1/4 in. Box Wrench

Part #J902  |  Item #81942  |  Manufacturer Part #902

$59.60 EACH

Length:

9-1/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Two common sizes on the wrench fit standard small bolted couplings and clamps
  • Tighten long bolts and nuts on all thread rod without bottoming out
  • Spin nuts tight with knurled socket
  • Easily cleaned without disassembly
  • Made in USA
  • Eliminate having to search for missing sockets, or not having the right size socket

Specifications

Color Finish: Polished Chrome

Length: 9-1/4 in

Maximum Capacity: 1/2 in

Number of Tools Included: 1

Socket Size: [7/8 in, 3/4 in]

Wrench Type: Box