JCM Industries
9-1/4 in. Box Wrench
Part #JCM903 | Item #800642 | Manufacturer Part #903
$58.40
EACH
Length:
9-1/4 inProduct Details
- Two common sizes on the wrench fit standard patch clamps
- Tighten long bolts and nuts on all thread rod without bottoming out
- Spin nuts tight with knurled socket
- Easily cleaned without disassembly
- Made in USA
- Eliminate having to search for missing sockets, or not having the right size socket
- By incorporating specific design points, these wrenches eliminate problems such as missing sockets, bottoming out on long bolts and not having the right size socket
Specifications
Color Finish: Polished Chrome
Length: 9-1/4 in
Maximum Capacity: 3/4 in
Number of Tools Included: 1
Socket Size: [3/4 in, 11/16 in]
Wrench Type: Box