DESCRIPTION

JCM Industries Ductile Iron Multi-Range Coupling

J2420420

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Ductile Iron
Range in
3.45 in - 4.20 in