• Cart

DESCRIPTION

JCM Industries Flanged Stainless Steel Tapping Sleeve

J4321320X

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM D-2000
AWWA Specifications
AWWA C-228
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Fitting Type
Straight
MSS Specifications
MSS SP-60
Material
Stainless Steel
Material Type
304L
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
13.10 in - 13.50 in