• Cart

DESCRIPTION

JCM Industries Mechanical Joint Stainless Steel Tapping Sleeve

J4320690X

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM D-2000
AWWA Specifications
AWWA C-207
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
MSS Specifications
MSS SP-124
Material
Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
150
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
6.83 in - 7.16 in
Tap Size
4 in