• Cart

DESCRIPTION

JCM Industries Mechanical Joint Stainless Steel Tapping Sleeve

J4321200X

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI C228
ASTM Specifications
ASTM D-2000
AWWA Specifications
AWWA C-228
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
MSS Specifications
MSS SP-60
Material
Stainless Steel
Material Type
304
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
11.76 in - 12.24 in
Tap Size
6 in