2 - 2-1/2 in. Ductile Iron and 304 Stainless Steel Clamp
Model #101 2 - 2-1/2 in. Ductile Iron and 304 Stainless Steel Clamp
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 61, ANSI A21.11, ANSI C230
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-111, AWWA C-230
- Application:
- Asbestos Cement Pipe, Cast Iron Pipe, Ductile Iron Pipe, HDPE Pipe, PVC Pipe
- Clean Bagged:
- No
- Collection:
- Model #101
- FM Approved:
- No
- Fits Pipe Size:
- 2 in - 2-1/2 in
- IAPMO Listed -:
- No
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 2.35 in - 2.63 in
- UL Listed:
- No
- Width:
- 7 in