• Cart

DESCRIPTION

JCM Industries Stainless Steel Tapping Sleeve

J4120905XESS

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI C213
ASTM Specifications
ASTM A-285 Grade C, ASTM A-36, ASTM D-2000
AWWA Specifications
AWWA C-207, AWWA C-213
Coating
Epoxy
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
4 in
Fitting Sizes
8 in x 8 in x 4 in
Fitting Type
Reducing
MSS Specifications
MSS SP-124, MSS SP-60
Material
Stainless Steel
Maximum Pressure
175 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
8.98 in - 9.37 in