DESCRIPTION

Jefferson Union 150# Black Malleable Iron 90 Degree Elbow Union

JM6

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Coating
Black
Color Finish
Black
End Connection 1
Union
End Connection 2
Union
End Connections
Union
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Malleable Iron
Origin
Domestic
Pressure Class
150#