DESCRIPTION

Jefferson Union FIP x Union 300# Black Malleable Iron 90 Degree Elbow

B3009FU

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Color Finish
Black
End Connection 1
FIP
End Connection 2
Union
End Connections
FIP x Union
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Malleable Iron
Pressure Class
300#