28 oz. Calcium, Lime and Rust Remover
28 oz. Calcium, Lime and Rust Remover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blasts calcium deposits from glassware, tile, tea and coffee pots.
- Dissolves lime scale from coffee pots, humidifiers, tubs, toilets and sinks.
- Dissolves the hardest of calcium, lime and rust buildups.
- Biodegradable and non-toxic.
- Safe on all plumbing, such as copper and plastic PVC.
- Won't harm flow of septic.
- Also great for cleaning pots, pans, stainless steel, dishwashers and washing machines.
- Zaps rust stains from stucco, brick, porcelain, chrome and metal.
- Phosphate-, bleach-, ammonia- and alcohol-free.
Specifications
- Application:
- Cleaning, Descaling
- Capacity:
- 28 oz
- Depth:
- 9 in
- Height:
- 8-31/50 in
- Material:
- Plastic, Glass
- Package Quantity:
- Case of 12
- SCAQMD Compliant:
- No
- Size:
- 28 oz
- Weight:
- 25 lb
- Width:
- 16-3/25 in