12 x 13 in. 1/4 Fold Wipers in White (56 per Pack, Pack of 1)

Part #JBDW1200  |  Item #7458688  |  Manufacturer Part #3052

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • DRC (double re-creped) wipers
  • Thick, absorbent and strong
  • Outer layer is smooth and soft
  • Produces little lint unless the wiper is ripped

Specifications

Application: [Automotive, Grease, Healthcare, Lubricants, Oil]

Color Finish: White

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 13 in

Material: DRC

Package Quantity: 56 per Pack, Pack of 1

Product Type: Wiper

Width: 12 in