50 lb. Colored T-Shirt Rag Box
50 lb. Colored T-Shirt Rag Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Colored
- 50 lb. box
- T-Shirt Rags
Specifications
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Box Rag
- Size:
- 50 lb
- Weight:
- 50 lb